Spiral Wrap, .12" (3.2mm) x 100', Poly, Natural

Item #: 0306225

Cat #: JC24V20WG4

UPC:

Company wide:
0 in stock
Documents & Guides
No Documents Available
CDE JC-24V/20W-G4 24V 20W G4

Overview

CDE JC-24V/20W-G4 24V 20W G4
Also known as: JC24V20WG4, GNRJC24V20WG4

Specifications

No Specifications Available