
Spring Wound Timer, 6-Hour, SPST, 7/10/20A, 125/250/277V, White
Item #: 0306046
Cat #: FD6HW
UPC: 078275185692
$ 64.01 EA
Company wide:
41
in stock
Documents & Guides
Spring Wound Timer, 6-Hour, SPST, 7/10/20 Amp, 125/250/277 Volt, Color: White
Overview
Spring Wound Timer, 6-Hour, SPST, 7/10/20 Amp, 125/250/277 Volt, Color: White
The FD Series Decorator Countdown Timers are designed to replace any standard or decorator style wall switch, single- or multi-gang. These mechanical timers do not require electricity to operate. They automatically limit the ON times for fans, lighting, motors, heaters and other energy consuming loads.
Also known as: 078275185692, FD6HW, IMTFD6HW
Specifications
| Type: | Spring Wound |
| Amps: | 10, 7, 20 |
| Volts AC: | 277, 250, 125 |
| Poles: | 1 |
| Range: | 6 hr |
| Color: | White |
| Type: | Spring Wound |
| Volts AC: | 277, 250, 125 |
| Range: | 6 hr |
| Amps: | 10, 7, 20 |
| Poles: | 1 |
| Color: | White |