Transformer, 750VA, 1P, 120x240V, 16/32, Buck-Boost

Item #: 0306036

Cat #: HS20F750B

UPC: 783472100743

$ 475.49 EA
Company wide:
3 in stock
Documents & Guides
750 VA, 1-Phase, 120 x 240 Primary Volts - 16/32 Secondary Volts, Buck-Boost Transformer, Non-Encapsulated, Indoor/Outdoor, 50/60Hz. ***Use attached Catalog Page to see the many input and output options***

Overview

750 VA, 1-Phase, 120 x 240 Primary Volts - 16/32 Secondary Volts, Buck-Boost Transformer, Non-Encapsulated, Indoor/Outdoor, 50/60Hz. ***Use attached Catalog Page to see the many input and output options***

Buck-Boost Transformers provide a compact, energy efficient, low cost means for raising or lowering voltage by a relatively small amount – usually 5 to 27 percent. Buck-boost transformers are typically used to power control panels, landscape lighting and other loads with specific voltage requirements that differ from the available line voltage. The proper buck-boost transformer can maximize the performance and life of the connected equipment.

Also known as: 783472100743, HS20F750B, SOLHS20F750B

Specifications

Volt Amps: 750
Phase: 1
Primary Voltage: 120/240
Secondary Voltage: 16/32
Volt Amps: 750
Primary Voltage: 120/240
Phase: 1
Secondary Voltage: 16/32