End/Intermediate Plate, 4mm Thick, Orange

Item #: 0306003

Cat #: 282-317

UPC:

$ 1.24 EA
Company wide:
16 in stock
Documents & Guides
End And Intermediate Plate, Thickness: 4mm, DIN-Rail Mounted, Orange

Overview

End And Intermediate Plate, Thickness: 4mm, DIN-Rail Mounted, Orange

End And Intermediate Plate; 4 Mm Thick

Also known as: 282-317, WAG282317

Specifications

Mounting: DIN Rail
Color: Orange
Material: Non-Metallic
Type: End Stop
Width: 4 mm
Mounting: DIN Rail
Material: Non-Metallic
Width: 4 mm
Color: Orange
Type: End Stop