End/Intermediate Plate, 4mm Thick, Gray

Item #: 0305998

Cat #: 282-316

UPC:

$ 0.61 EA
Clearance
Price good while supplies last
Company wide:
205 in stock
Documents & Guides
End And Intermediate Plate, Thickness: 4mm, DIN-Rail Mounted, Gray

Overview

End And Intermediate Plate, Thickness: 4mm, DIN-Rail Mounted, Gray

End And Intermediate Plate; 4 Mm Thick

Also known as: 282-316, WAG282316

Specifications

Mounting: DIN Rail
Color: Gray
Size: 4 mm
Material: Non-Metallic
Width: 4 mm
Mounting: DIN Rail
Size: 4 mm
Width: 4 mm
Color: Gray
Material: Non-Metallic