Transformer, Buck-Boost, 120/240 x 12/24V, .500 kVA

Item #: 0305995

Cat #: HS19F500B

UPC: 783472100620

$ 436.80 EA
Company wide:
3 in stock
Documents & Guides
500 VA, 1-Phase, 120 x 240 Primary Volts - 12/24 Secondary Volts, Buck-Boost Transformer, Non-Encapsulated, Indoor/Outdoor, 50/60Hz. ***Use attached Catalog Page to see the many input and output options***

Overview

500 VA, 1-Phase, 120 x 240 Primary Volts - 12/24 Secondary Volts, Buck-Boost Transformer, Non-Encapsulated, Indoor/Outdoor, 50/60Hz. ***Use attached Catalog Page to see the many input and output options***

Buck-Boost Transformers provide a compact, energy efficient, low cost means for raising or lowering voltage by a relatively small amount – usually 5 to 27 percent. Buck-boost transformers are typically used to power control panels, landscape lighting and other loads with specific voltage requirements that differ from the available line voltage. The proper buck-boost transformer can maximize the performance and life of the connected equipment.

Also known as: 783472100620, HS19F500B, SOLHS19F500B

Specifications

Phase: 1
Volt Amps: 500
Primary Voltage: 120/240
Phase: 1
Primary Voltage: 120/240
Volt Amps: 500