3KVA, 3P, 480V, 240/120, Automation Transformer

Item #: 0305832

Cat #: HT5F3AS

UPC: 783472125289

$ 1264.52 EA
Company wide:
5 in stock
Documents & Guides
3 KVA, 3-Phase, 480 Delta Primary Volts - 240 Delta/120 Secondary Volts, NEMA 3R, Wall Mount, Shielded Automation Transformer, Encapsulated, 60 Hz. HxWxD: 13.00" x 15.50" x 8.60".

Overview

3 KVA, 3-Phase, 480 Delta Primary Volts - 240 Delta/120 Secondary Volts, NEMA 3R, Wall Mount, Shielded Automation Transformer, Encapsulated, 60 Hz. HxWxD: 13.00" x 15.50" x 8.60".

Automation Transformers are non-ventilated, 50 VA to 45 kVA encapsulated transformers rated for use in hazardous locations as well as harsh industrial environments. Encapsulation and rugged NEMA 3R enclosures protect the transformer from dust and moisture while providing extra shock and vibration resistance. UL Listed transformers fully comply with the latest edition of the National Electrical Code for Class I, Division 2, Group A-D locations when installed in compliance with NEC 501.100(B).

Also known as: 783472125289, HT5F3AS, SOLHT5F3AS

Specifications

Phase: 3
Amps: 3.600
Volt Amps: 3kVA
Secondary Voltage: 120/240 Delta
Primary Voltage: 480 Delta
Phase: 3
Volt Amps: 3kVA
Primary Voltage: 480 Delta
Amps: 3.600
Secondary Voltage: 120/240 Delta