Transformer, 150VA, 1P, 240/480V, 120/240V

Item #: 0305786

Cat #: HS1B150

UPC: 783472100408

$ 120.92 EA
Company wide:
0 in stock
Documents & Guides
150 VA, 1-Phase, 240 x 480 Primary Volts - 120/240 Secondary Volts, NEMA 3R, Totally Encapsulated, 50/60 Hz. HxWxD: 8" x 4" x 4". ***Not Reverse Feed Capable and for use with 3-Phase Source by connecting primary to any two wires of a 3-Phase System***

Overview

150 VA, 1-Phase, 240 x 480 Primary Volts - 120/240 Secondary Volts, NEMA 3R, Totally Encapsulated, 50/60 Hz. HxWxD: 8" x 4" x 4". ***Not Reverse Feed Capable and for use with 3-Phase Source by connecting primary to any two wires of a 3-Phase System***

Automation Transformers are non-ventilated, 50 VA to 45 kVA encapsulated transformers rated for use in hazardous locations as well as harsh industrial environments. Encapsulation and rugged NEMA 3R enclosures protect the transformer from dust and moisture while providing extra shock and vibration resistance. UL Listed transformers fully comply with the latest edition of the National Electrical Code for Class I, Division 2, Group A-D locations when installed in compliance with NEC 501.100(B)

Also known as: 783472100408, HS1B150, SOLHS1B150

Specifications

Phase: 1
Volt Amps: 150
Primary Voltage: 240/480
Phase: 1
Primary Voltage: 240/480
Volt Amps: 150