3-Conductor Through Terminal Block, EX-I Applications

Item #: 0305727

Cat #: 281-651

UPC:

$ 3.51 EA
Company wide:
0 in stock
Documents & Guides
3-Conductor Through Terminal Block For EX-I Applications; Rated Voltage: 800 Volts; Rated Current: 32 Amps; 4 Mm²; DIN Rail Mounted, Cage Clamp Connection; Blue

Overview

3-Conductor Through Terminal Block For EX-I Applications; Rated Voltage: 800 Volts; Rated Current: 32 Amps; 4 Mm²; DIN Rail Mounted, Cage Clamp Connection; Blue

3-Conductor Through Terminal Block; 4 Mm²; Suitable For Ex I Applications; Center Marking; For Din-Rail 35 X 15 And 35 X 7.5; Cage Clamp

Also known as: 281-651, WAG281651

Specifications

Amps: 32
Width: 6 mm
Volts AC: 800
Color: Blue
Conductors: 3
Mounting: DIN Rail
Material: Polyamide
Amps: 32
Volts AC: 800
Conductors: 3
Material: Polyamide
Width: 6 mm
Color: Blue
Mounting: DIN Rail