2-Conductor Ground Terminal Block, 4 Mm²

Item #: 0305707

Cat #: 281-607

UPC:

$ 7.75 EA
Company wide:
0 in stock
Documents & Guides
2-Conductor Ground Terminal Block, 4 Mm², Width: 6mm, Lateral Marker Slots, Push-In Cage Clamp Connection, DIN-35 Rail Mounting, Wire Gauge: 28 AWG - 12 AWG, Yellow/Green.

Overview

2-Conductor Ground Terminal Block, 4 Mm², Width: 6mm, Lateral Marker Slots, Push-In Cage Clamp Connection, DIN-35 Rail Mounting, Wire Gauge: 28 AWG - 12 AWG, Yellow/Green.

2-Conductor Ground Terminal Block; 4 Mm²; Lateral Marker Slots; For Din-Rail 35 X 15 And 35 X 7.5; Cage Clamp

Also known as: 281-607, WAG281607

Specifications

Color: Green/Yellow
Size: 6 mm
Conductors: 2
Mounting: DIN Rail
Material: Copper, Polyamide
Type: Horizontal
Color: Green/Yellow
Conductors: 2
Material: Copper, Polyamide
Size: 6 mm
Mounting: DIN Rail
Type: Horizontal