800V/21A 2-Conductor Terminal Block, EX-I Applications

Item #: 0305705

Cat #: 281-604

UPC:

$ 1.53 EA
Clearance
Price good while supplies last
Company wide:
130 in stock
Documents & Guides
2-Conductor Ground Terminal Block for EX-I Applications, Rated Voltage: 800 Volts, Rated Current: 32 Amps, Width: 6 Millimeters, Push-In Cage Clamp Connection, DIN-35 Rail Mounting, Blue

Overview

2-Conductor Ground Terminal Block for EX-I Applications, Rated Voltage: 800 Volts, Rated Current: 32 Amps, Width: 6 Millimeters, Push-In Cage Clamp Connection, DIN-35 Rail Mounting, Blue

2-Conductor Through Terminal Block; 4 Mm²; Suitable For Ex-I Applications; Lateral Marker Slots; For Din-Rail 35 X 15 And 35 X 7.5; Cage Clamp

Also known as: 281-604, WAG281604

Specifications

Amps: 32
Width: 6 mm
Volts AC: 800
Color: Blue
Mounting: DIN Rail
Poles: 1
Size: 4 mm
Material: Polyamide, Aluminum
Amps: 32
Volts AC: 800
Mounting: DIN Rail
Size: 4 mm
Width: 6 mm
Color: Blue
Poles: 1
Material: Polyamide, Aluminum