Fuse Plug; With Pull-Tab

Item #: 0305625

Cat #: 281-511

UPC:

$ 6.16 EA
Company wide:
134 in stock
Documents & Guides
Fuse Plug With Pull-Tab; Rated Voltage: 250 Volts; Rated Current: 6.3 Amps; For Miniature Metric Fuses 5 X 20 Mm And 5 X 25 Mm; Without Blown Fuse Indication; 6 Mm Wide

Overview

Fuse Plug With Pull-Tab; Rated Voltage: 250 Volts; Rated Current: 6.3 Amps; For Miniature Metric Fuses 5 X 20 Mm And 5 X 25 Mm; Without Blown Fuse Indication; 6 Mm Wide

WAGO’s TOPJOB® S family, the first push-in wire rail mount terminal block, provides versatility for any application. Choose from three actuation variants, producing a gas-tight, vibration-proof connection every time!

Also known as: 281-511, WAG281511

Specifications

Width: 6 mm
Mounting: DIN Rail
Color: Gray
Volts AC: 250
Material: Polyamide
Type: Fuse Plug
Amps: 6.300
Width: 6 mm
Color: Gray
Material: Polyamide
Amps: 6.300
Mounting: DIN Rail
Volts AC: 250
Type: Fuse Plug