Eaton E50 NEMA heavy duty plug-in limit switch

Item #: 0305603

Cat #: E50SAL6P

UPC: 782113726632

$ 513.13 EA
Company wide:
0 in stock
Documents & Guides
Eaton E50 Heavy Duty Factory Sealed 6P+ Limit Switch,10A at 240 Vac,1A at 250 Vdc,SOOW-J,1NO-1NC,96Foot,Die cast zinc,NEMA 1,3,3S,4,4X,6,6P,13,IP67,IP69K,LED indicator,24-120 Vac/dc,10A,1A,-31¦ to 175¦F,E50 Heavy Duty Factory Sealed 6P+

Overview

Eaton E50 Heavy Duty Factory Sealed 6P+ Limit Switch,10A at 240 Vac,1A at 250 Vdc,SOOW-J,1NO-1NC,96Foot,Die cast zinc,NEMA 1,3,3S,4,4X,6,6P,13,IP67,IP69K,LED indicator,24-120 Vac/dc,10A,1A,-31¦ to 175¦F,E50 Heavy Duty Factory Sealed 6P+

Eaton's E50 modular plug-in limit switches are the industry standard with versatility of design and high reliability for low maintenance, installation and inventory costs. Standard Viton gaskets, seals and boots and a zinc die -cast enclosure provide exceptional chemical resistance to the common coolants, cleansing agents and hydraulic fluids found in machine tool, automotive, wastewater treatment and other heavy-duty industrial applications. Mounting dimensions accommodate both U.S. and DIN standards for easy retrofit installations. Super bright 24 û 120 Vac/Vdc LED indicating light versions simplify setup and troubleshooting operations.

Also known as: 782113726632, E50SAL6P, CUTE50SAL6P

Specifications

IP/NEMA Rating: NEMA 1, IP69K, IP67, NEMA 4X, NEMA 4
IP/NEMA Rating: NEMA 1, IP69K, IP67, NEMA 4X, NEMA 4