Black, 3/4" Diameter, 50' Spool

Item #: 0305566

Cat #: FP301-3/4-50'-Blac

UPC: 051135355923

$ 1.91 FT
Company wide:
300 in stock
Heat Shrink, Thin Wall, Flexible Polyolefin Tubing, 600V, Color: Black, Shrink Ratio: 2:1, Size: 3/4", Expanded Insulation Diameter: 0.750", Recovered Insulation Diameter: 0.375", Tube Length: 50 ft. Provides: Flame, Moisture and Abrasion Protection in Stain Relief and Wire Bundling Applications.

Overview

Heat Shrink, Thin Wall, Flexible Polyolefin Tubing, 600V, Color: Black, Shrink Ratio: 2:1, Size: 3/4", Expanded Insulation Diameter: 0.750", Recovered Insulation Diameter: 0.375", Tube Length: 50 ft. Provides: Flame, Moisture and Abrasion Protection in Stain Relief and Wire Bundling Applications.

3M™ Heat Shrink Tubing FP-301 offers an outstanding balance of electrical, physical and chemical properties for a variety of industrial and military applications. FP-301 tubing is split resistant, mechanically tough, easily marked and resists cold flow.

Also known as: 051135355923, FP301-3/4-50'-Blac, MMMFP30134BLAX50

Specifications

Diameter: 3/4 in
Color: Blue, Black
Length: 50 ft
Volts AC: 600
Diameter: 3/4 in
Length: 50 ft
Color: Blue, Black
Volts AC: 600