Fuse, 40A, 600VAC/ 500VDC, CCMR Slo-Blow

Item #: 0305474

Cat #: CCMR040

UPC: 079458017076

$ 153.54 EA
Company wide:
4 in stock
Documents & Guides
40 Amp Fuse, Time Delay, Brand or Series: CCMR, Slo-Blo, Interrupting Rating: 200000 Amp AC, 20000 Amp DC, Terminal Type: Cartridge, Rejection, Dimensions: 085 Diameter x 188 Length Inch, Voltage Rating: 600 VAC/500 VDC, Features: Time Delay

Overview

40 Amp Fuse, Time Delay, Brand or Series: CCMR, Slo-Blo, Interrupting Rating: 200000 Amp AC, 20000 Amp DC, Terminal Type: Cartridge, Rejection, Dimensions: 085 Diameter x 188 Length Inch, Voltage Rating: 600 VAC/500 VDC, Features: Time Delay

CCMR Series dual element, time delay fuses are recommend for space-saving protection of motor circuits up to 40 HP (download motor protection guide). Only true dual-element time-delay CC fuses specifically engineered for motor branch circuit protection. Provide Type II protection (no damage) to both NEMA-rated and the more sensitive IEC (International Electromechanical Commission) type motor circuit components. Available in larger sizes — from 35 to 60 amperes! No other 600V fuse is available with this current carrying capacity in a package this small. Compared to other UL Listed fuses, Class CC dual element fuses are the most current limiting, rating for rating. Provide superior protection in a fraction of the space required by other fuse classes. — For example, when 600V three-pole, 30 A Class R fuse blocks are replaced by Littelfuse Class CC fuse blocks, panel-mounting space is reduced approximately 70%.

Also known as: 079458017076, CCMR040, LFUCCMR040

Specifications

Volts DC: 250
Speed: Time Delay, Slow Blow
Amps: 40
Class: CC
Volts AC: 600
Mounting: Cartridge
Diameter: 0.850 in
Length: 1.880 in
Standards: California Proposition 65
Interrupt Rating DC: 20 kA
Interrupt Rating AC: 200 kA
Volts DC: 250
Amps: 40
Volts AC: 600
Diameter: 0.850 in
Standards: California Proposition 65
Interrupt Rating AC: 200 kA
Speed: Time Delay, Slow Blow
Class: CC
Mounting: Cartridge
Length: 1.880 in
Interrupt Rating DC: 20 kA