End/Intermediate Plate; 3 Mm Thick; Orange

Item #: 0305408

Cat #: 281-317

UPC:

$ 0.95 EA
Company wide:
103 in stock
Documents & Guides
No Documents Available
End And Intermediate Plate; 3 Mm Thick; DIN-Rail Mounted; Orange; Dimensions: (W) 3mm x (H) 53mm x (D) 29mm

Overview

End And Intermediate Plate; 3 Mm Thick; DIN-Rail Mounted; Orange; Dimensions: (W) 3mm x (H) 53mm x (D) 29mm

End And Intermediate Plate; 3 Mm Thick

Also known as: 281-317, WAG281317

Specifications

Mounting: DIN Rail
Color: Orange
Type: Screwless
Width: 0.120 in
Material: Non-Metallic
Height: 2.090 in
Mounting: DIN Rail
Type: Screwless
Material: Non-Metallic
Color: Orange
Width: 0.120 in
Height: 2.090 in