End/Intermediate Plate; 3 Mm Thick; Gray

Item #: 0305402

Cat #: 281-316

UPC:

$ 0.95 EA
Company wide:
259 in stock
Documents & Guides
End And Intermediate Plate; 3 Mm Thick; DIN-Rail Mounted; Gray; Dimensions: (W) 3mm x (H) 53mm x (D) 29mm

Overview

End And Intermediate Plate; 3 Mm Thick; DIN-Rail Mounted; Gray; Dimensions: (W) 3mm x (H) 53mm x (D) 29mm

End And Intermediate Plate; 3 Mm Thick

Also known as: 281-316, WAG281316

Specifications

Mounting: DIN Rail
Color: Gray
Height: 2.090 in
Width: 2.992 in
Depth: 0.120 in
Mounting: DIN Rail
Height: 2.090 in
Depth: 0.120 in
Color: Gray
Width: 2.992 in