Locking Connector, 15A, 125V, L5-15R, Wetguard

Item #: 0305140

Cat #: 25W47

UPC: 078477848289

$ 40.92 EA
Company wide:
125 in stock
15 Amp, 125 Volt, NEMA L5-15R, 2P, 3W, Locking Connector, Industrial Grade, Grounding, Wetguard - Yellow.

Overview

15 Amp, 125 Volt, NEMA L5-15R, 2P, 3W, Locking Connector, Industrial Grade, Grounding, Wetguard - Yellow.

15-Amp, 125-Volt, Locking Connector, Industrial Grade, Grounding, Wetguard, Yellow

Also known as: 078477848289, 25W47, LEV25W47

Specifications

Type: Grounding, Connector, Wet Gaurd
Volts AC: 120
Amps: 15
NEMA Configuration: L5-15R
Color: Yellow
Type: Grounding, Connector, Wet Gaurd
Amps: 15
Color: Yellow
Volts AC: 120
NEMA Configuration: L5-15R