20 Amp Watertight Connector, 250V, 6-20R, Yellow

Item #: 0305094

Cat #: 15W48

UPC: 078477848272

$ 49.14 EA
Company wide:
13 in stock
20 Amp, 250 Volt, NEMA 6-20R, 2P, 3W, Connector, Straight Blade, Industrial Grade, Grounding, Wetguard - Yellow.

Overview

20 Amp, 250 Volt, NEMA 6-20R, 2P, 3W, Connector, Straight Blade, Industrial Grade, Grounding, Wetguard - Yellow.

20-Amp, 250-Volt, NEMA 6-20R, 2P, 3W Connector, Straight Blade, Industrial Grade, Grounding, Wetguard, Yellow

Also known as: 078477848272, 15W48, LEV15W48

Specifications

Type: Grounding, Connector, Industrial Grade, Wet Gaurd
Amps: 20
Volts AC: 240
NEMA Configuration: 6-20R
Color: Yellow
Type: Grounding, Connector, Industrial Grade, Wet Gaurd
Volts AC: 240
Color: Yellow
Amps: 20
NEMA Configuration: 6-20R