20 Amp Connector, 250 Volt, 6-20R, Dust-tight, Yellow

Item #: 0305088

Cat #: 1548

UPC: 078477848173

$ 40.12 EA
Company wide:
0 in stock
Documents & Guides
20 Amp, 250 Volt, NEMA 6-20R, 2P, 3W, Connector, Straight Blade, Industrial Grade, Grounding, Dustguard - Yellow

Overview

20 Amp, 250 Volt, NEMA 6-20R, 2P, 3W, Connector, Straight Blade, Industrial Grade, Grounding, Dustguard - Yellow

Leviton 1533 20 Amp 125 Volt, Straight Blade, Connector, Industrial Grade, Grounding, Dustguard, Yellow

Also known as: 078477848173, 1548, LEV1548

Specifications

Type: Grounding, Dustguard, Connector, Industrial Grade
Amps: 20
Volts AC: 240
NEMA Configuration: 6-20R
Color: Yellow
Type: Grounding, Dustguard, Connector, Industrial Grade
Volts AC: 240
Color: Yellow
Amps: 20
NEMA Configuration: 6-20R