20 Amp Connector, 125 Volt, 5-20R, Dust-tight, Yellow

Item #: 0305081

Cat #: 1533

UPC: 078477852958

$ 28.74 EA
Company wide:
0 in stock
Documents & Guides
20 Amp, 125 Volt, NEMA 5-20R, 2P, 3W, Connector, Straight Blade, Industrial Grade, Grounding, Dustguard - Yellow

Overview

20 Amp, 125 Volt, NEMA 5-20R, 2P, 3W, Connector, Straight Blade, Industrial Grade, Grounding, Dustguard - Yellow

Leviton 1548 20 Amp, 250 Volt, Connector, Straight Blade, Industrial Grade, Grounding, Dustguard, Yellow

Also known as: 078477852958, 1533, LEV1533

Specifications

Type: Grounding, Dustguard, Connector, Industrial Grade
Volts AC: 120
Amps: 20
NEMA Configuration: 5-20R
Color: Yellow
Type: Grounding, Dustguard, Connector, Industrial Grade
Amps: 20
Color: Yellow
Volts AC: 120
NEMA Configuration: 5-20R