15 Amp Watertight Connector, 250V, 6-15R, Yellow

Item #: 0305076

Cat #: 15W49

UPC: 078477848258

$ 46.76 EA
Company wide:
0 in stock
Documents & Guides
15 Amp, 250 Volt, NEMA 6-15R, 2P, 3W, Connector, Straight Blade, Industrial Grade, Grounding, Wetguard - Yellow

Overview

15 Amp, 250 Volt, NEMA 6-15R, 2P, 3W, Connector, Straight Blade, Industrial Grade, Grounding, Wetguard - Yellow

15-Amp, 250 Volt, Straight Blade, Industrial Grade, Connector, Grounding, Wetguard, Yellow

Also known as: 078477848258, 15W49, LEV15W49

Specifications

Type: Watertight, Connector, Industrial Grade
Amps: 15
Volts AC: 250
Material: Rubber
NEMA Configuration: 6-15R
Type: Watertight, Connector, Industrial Grade
Volts AC: 250
NEMA Configuration: 6-15R
Amps: 15
Material: Rubber