Conduit Sheave

Item #: 0305044

Cat #: 441-3

UPC: 783310301882

$ 716.55 EA
Company wide:
0 in stock

Overview

3" Conduit Sheave

Yoke frame slides into the end of conduit and holds sheave, allowing the cable being fed into the conduit to smoothly roll over the sheave 5.000 IN (127.000 MM) wide aluminum alloy sheave with self-lubricating bearings Split tube for easy removal after cable is installed

Also known as: 783310301882, 441-3, GRE4413

Specifications

Diameter: 3 in
Type: Sheave
Diameter: 3 in
Type: Sheave