Mechanical Lug, Box Type, Aluminum, 1-Hole

Item #: 0305029

Cat #: CA4RP

UPC: 783669021059

$ 6.76 EA
Company wide:
0 in stock
Documents & Guides
Aluminum Box-Type Mechanical Lug, Conductor Range 2-14 CU, 2-12 AL, 1 Hole, Round Boss, Tin Plated

Overview

Aluminum Box-Type Mechanical Lug, Conductor Range 2-14 CU, 2-12 AL, 1 Hole, Round Boss, Tin Plated
Also known as: 783669021059, CA4RP, ILSCA4RP

Features & Benefits

  • Suitable for use with either copper or aluminum conductors
  • Bossed mounting holes act as an anti-rotation device and prevent connector from turning
  • Suitable for use in circuits rated 35KV or less, proper high voltage spacing and insulation techniques must be used

Specifications

Mounting: 1-Hole
Material: Aluminum
Standards: California Proposition 65
Allowable Gauge Range: 14 - 2
Mounting: 1-Hole
Standards: California Proposition 65
Material: Aluminum
Allowable Gauge Range: 14 - 2