15 Amp Plug, Dustguard, 250V, 6-15P, Yellow

Item #: 0305026

Cat #: 1449

UPC: 078477848203

$ 24.11 EA
Company wide:
0 in stock
Documents & Guides
15 Amp Plug, Dustguard, 250V, NEMA 6-15P, Yellow

Overview

15 Amp Plug, Dustguard, 250V, NEMA 6-15P, Yellow

15 Amp, 250 Volt, Straight Blade, Plug, Industrial Grade, Grounding, Dustguard, Yellow

Also known as: 078477848203, 1449, LEV1449

Specifications

Type: Dustguard, Plug
Amps: 15
Volts AC: 240
NEMA Configuration: 6-15P
Color: Yellow
Type: Dustguard, Plug
Volts AC: 240
Color: Yellow
Amps: 15
NEMA Configuration: 6-15P