3-Conductor Ground Terminal Block, Center Marking

Item #: 0304919

Cat #: 280-637

UPC:

$ 8.91 EA
Company wide:
3 in stock
Documents & Guides
3-Conductor Ground Terminal Block; 2.5 Mm²; Center Marking; Cage Clamp Connection; DIN-35 Rail Mounting; Wire Size Range: 20AWG - 10AWG; Green/Yellow

Overview

3-Conductor Ground Terminal Block; 2.5 Mm²; Center Marking; Cage Clamp Connection; DIN-35 Rail Mounting; Wire Size Range: 20AWG - 10AWG; Green/Yellow

3-Conductor, Ground Terminal, Block, 2.5 Mm, Center Marking, Cage Clamp

Also known as: 280-637, WAG280637

Specifications

Color: Green/Yellow
Conductors: 3
Mounting: DIN Rail
Gauge: 12 AWG, 28 AWG
Material: Copper, Polyamide
Type: Horizontal
Color: Green/Yellow
Mounting: DIN Rail
Material: Copper, Polyamide
Conductors: 3
Gauge: 12 AWG, 28 AWG
Type: Horizontal