Terminal Block, Feed Through, 2 Conductor, 16mm, 76A, 550V AC/DC

Item #: 0304546

Cat #: 2016-1201

UPC: 017332076498

$ 5.04 EA
Company wide:
191 in stock
Documents & Guides
Terminal Block, Feed Through, 2 Conductor, 16 mm, Gray, 76 Amp, 550 Volt AC/DC, #2015-1201

Overview

Terminal Block, Feed Through, 2 Conductor, 16 mm, Gray, 76 Amp, 550 Volt AC/DC, #2015-1201
Also known as: 017332076498, 2016-1201, WAG20161201

Specifications

Volts AC: 800
Amps: 76
Mounting: DIN Rail
Color: Gray
Poles: 1
Size: 12 mm
Family / Style: TopJob
Volts AC: 800
Mounting: DIN Rail
Poles: 1
Family / Style: TopJob
Amps: 76
Color: Gray
Size: 12 mm