5/8" to 2 AWG Horizontal Tee Connection

Item #: 0304469

Cat #: GTC161T

UPC: 782856536543

$ 344.82 EA
Company wide:
1 in stock
Documents & Guides
Cable to Ground Rod, Type: GT, Ground Rod Diameter: 5/8", Conductor Size: 2 AWG (Solid), Welding Material: 90.

Overview

Cable to Ground Rod, Type: GT, Ground Rod Diameter: 5/8", Conductor Size: 2 AWG (Solid), Welding Material: 90.

nVent ERICO Cadweld graphite molds are designed and engineered for thousands of connection styles and conductor combinations.

Also known as: 782856536543, GTC161T, CADGTC161T

Specifications

Diameter: 5/8 in
Family / Style: GT
Allowable Gauge Range: 2
Diameter: 5/8 in
Allowable Gauge Range: 2
Family / Style: GT