Reelite Assy 50 Ft Of 14-3

Item #: 0304386

Cat #: RL5340

UPC: 781381672719

Company wide:
0 in stock
Documents & Guides
Appleton Rl5340 Portable Grounded Cord Reel With Locking Ratchet, Cable Type: Sjoow-a, Cable Active Length: 50 Ft, Voltage Rating: 125 Vac, Reel Frame: Steel, Amperage Rating: 13 Amp, Cord Size: 14 - 3 Awg, Finish: Gray Hammer Epoxy/polyester Powder Coat, Oil Change Shops, Institutions And State Agencies

Overview

Appleton Rl5340 Portable Grounded Cord Reel With Locking Ratchet, Cable Type: Sjoow-a, Cable Active Length: 50 Ft, Voltage Rating: 125 Vac, Reel Frame: Steel, Amperage Rating: 13 Amp, Cord Size: 14 - 3 Awg, Finish: Gray Hammer Epoxy/polyester Powder Coat, Oil Change Shops, Institutions And State Agencies
Also known as: 781381672719, RL5340, APPRL5340

Specifications

Type: Assembly, Reel
Type: Assembly, Reel