GEL SCMA05S 50W HPS ENCLOSED LOW BAY LUMINAIRE 120V WITH LAMP
Item #: 0304349
Cat #: SCMA05S
UPC: 662051055660
Call for price
Company wide:
0
in stock
Documents & Guides
No Documents Available
GEL SCMA05S 50W HPS ENCLOSED
LOW BAY LUMINAIRE 120V WITH LAMP
Overview
GEL SCMA05S 50W HPS ENCLOSED
LOW BAY LUMINAIRE 120V WITH LAMP
Also known as: 662051055660, SCMA05S, CURSCMA05S
Specifications
No Specifications Available