End and Intermediate Plate

Item #: 0304344

Cat #: 2006-1392

UPC: 017332074531

$ 1.31 EA
Company wide:
219 in stock
Documents & Guides
End and Intermediate Plate, 1 mm Thick

Overview

End and Intermediate Plate, 1 mm Thick

End and intermediate plate; 1 mm thick

Also known as: 017332074531, 2006-1392, WAG20061392

Specifications

Type: End Plate
Type: End Plate