60a 480v Mi

Item #: 0304325

Cat #: 360MI7W

UPC: 078477125861

Company wide:
0 in stock
Documents & Guides
60 Amp, 480 Volt, Iec 309-1 & 309-2, 2p, 3w, Mechanical Interlock North Americanpin & Sleeve Receptacle, Industrial Grade, Ip67, Watertight, Non-fused - Red

Overview

60 Amp, 480 Volt, Iec 309-1 & 309-2, 2p, 3w, Mechanical Interlock North Americanpin & Sleeve Receptacle, Industrial Grade, Ip67, Watertight, Non-fused - Red

60 Amp, 480 Volt, IEC 309-1 & 309-2, 2P, 3W, Mechanical Interlock North American Pin & Sleeve Receptacle, Industrial Grade, IP67, Watertight, Non-Fused - Red

Also known as: 078477125861, 360MI7W, LEV360MI7W

Specifications

Color: Red
Horsepower: 20
Material: Valox Resin
Color: Red
Material: Valox Resin
Horsepower: 20