.5A, 600V,Industrial & Electrical F/A Fuse, Midget

Item #: 0304277

Cat #: KLKD.500

UPC: 079458101942

$ 17.96 EA
Clearance
Price good while supplies last
Company wide:
5 in stock
Documents & Guides
fuses, High Speed, North American Style, Brand Or Series: Klkd, Type: Cartridgelead, Amp Rating: 1/2 Amp, Voltage Rating: 600 Vac/600 Vdc, Interrupting Rating:100000 Amp Vac Rms Symmetrical, Dimensions: 13/32 Diameter X 1 1/2 Length Inch,features: Fast

Overview

fuses, High Speed, North American Style, Brand Or Series: Klkd, Type: Cartridgelead, Amp Rating: 1/2 Amp, Voltage Rating: 600 Vac/600 Vdc, Interrupting Rating:100000 Amp Vac Rms Symmetrical, Dimensions: 13/32 Diameter X 1 1/2 Length Inch,features: Fast

Fast-acting, high-interrupting capacity, current-limiting type fuse. Especially suited for DC control circuits, street lighting, H.I.D. lighting, computers, and other applications.

Also known as: 079458101942, KLKD.500, LFUKLKD.500

Specifications

Speed: Fast Acting
Type: Industrial, Fuse
Class: Midget
Standards: California Proposition 65
Speed: Fast Acting
Class: Midget
Type: Industrial, Fuse
Standards: California Proposition 65