1 Millimeter End And Intermediate Plate, Gray

Item #: 0304143
Cat #: 2004-1491
UPC:
$ 0.92 EA
Company wide:
337 in stock
Documents & Guides
1 Millimeter End And Intermediate Plate, Gray. Dimensions: (W) 1mm, (H) 79mm, (D) 32.9

Overview

1 Millimeter End And Intermediate Plate, Gray. Dimensions: (W) 1mm, (H) 79mm, (D) 32.9
End And Intermediate Plate; 1 Mm Thick
Also known as: 2004-1491, WAG20041491

Specifications

Mounting: DIN Rail
Color: Gray
Material: Polyamide
Type: Horizontal
Mounting: DIN Rail
Material: Polyamide
Color: Gray
Type: Horizontal

Customer Reviews

No reviews for this product
(0)