15 Amp Connector, 125 Volt, 5-15R, Dust-tight, Yellow

Item #: 0304140

Cat #: 1547

UPC: 078477848142

$ 33.14 EA
Company wide:
14 in stock
Documents & Guides
15 Amp, 125 Volt, NEMA 5-15R, 2P, 3W, Connector, Straight Blade, Industrial Grade, Grounding, Dustguard - Yellow.

Overview

15 Amp, 125 Volt, NEMA 5-15R, 2P, 3W, Connector, Straight Blade, Industrial Grade, Grounding, Dustguard - Yellow.

15 Amp, 125 Volt, Straight Blade, Connector, Industrial Grade, Dustguard, Grounding, Yellow

Also known as: 078477848142, 1547, LEV1547

Specifications

Type: Grounding, Dustguard, Connector, Industrial Grade
Volts AC: 120
Amps: 15
NEMA Configuration: 5-15R
Color: Yellow
Type: Grounding, Dustguard, Connector, Industrial Grade
Amps: 15
Color: Yellow
Volts AC: 120
NEMA Configuration: 5-15R