15 Amp Watertight Connector, 125V, 5-15R, Yellow

Item #: 0304130

Cat #: 15W47

UPC: 078477848241

$ 42.11 EA
Company wide:
445 in stock
15 Amp, 125 Volt, NEMA 5-15R, 2P, 3W, Connector, Straight Blade, Industrial Grade, Grounding, Wetguard - Yellow

Overview

15 Amp, 125 Volt, NEMA 5-15R, 2P, 3W, Connector, Straight Blade, Industrial Grade, Grounding, Wetguard - Yellow

15 Amp, 125 Volt, Connector, Straight Blade, Industrial Grade, Grounding, Wetguard, Yellow

Also known as: 078477848241, 15W47, LEV15W47

Specifications

Volts AC: 120
Amps: 15
Material: Rubber
NEMA Configuration: 5-15R
Volts AC: 120
Material: Rubber
Amps: 15
NEMA Configuration: 5-15R