Metal Halide Lamp, Pulse Start, Protected, ED17, 100W, Clear

Item #: 0304116

Cat #: MHC100/U/MP/3K ELITE

UPC: 046677423674

$ 89.32 EA
Company wide:
8 in stock
Documents & Guides
Metal Halide Lamp, Pulse Start, Protected, 100 Watt, Bulb: ED17 (Elliptical Dimple), Base: Medium Screw (E26), Lumens: 10000, CRI: 90, Color Temperature: 3000K, Lamp Finish: Clear, ANSI Code: M140/M90/O *Philips Part # 42367-3*

Overview

Metal Halide Lamp, Pulse Start, Protected, 100 Watt, Bulb: ED17 (Elliptical Dimple), Base: Medium Screw (E26), Lumens: 10000, CRI: 90, Color Temperature: 3000K, Lamp Finish: Clear, ANSI Code: M140/M90/O *Philips Part # 42367-3*

Direct retrofit with immediate energy savings!Range of protected, high-efficiency long life ceramic metal halide lamps with a stable color over lifetime and a crisp, sparkling light to be used in open fixtures.

Also known as: 046677423674, MHC100/U/MP/3K ELITE, PHIMHC100UMP3KELIT

Specifications

Type: Pulse Start
Color: Clear
ANSI Code: M90/O, M140/O
Color Temperature: 3000 (Warm White)
Base: Medium Screw (E26)
Wattage: 100
Shape: ED17P (Elliptical Dimple Protected)
Color Rendering Index (CRI): 90
Lumens: 10000
Light Technology: HID
Type: Pulse Start
ANSI Code: M90/O, M140/O
Base: Medium Screw (E26)
Shape: ED17P (Elliptical Dimple Protected)
Lumens: 10000
Color: Clear
Color Temperature: 3000 (Warm White)
Wattage: 100
Color Rendering Index (CRI): 90
Light Technology: HID