Reducing Bushing, 3-1/2" to 2", Threaded, Malleable Iron

Item #: 0304073

Cat #: RB350200

UPC: 781381736435

$ 68.58 EA
Company wide:
18 in stock
Documents & Guides
3-1/2" to 2", Reducing Bushing, Threaded, Bushing Material: Malleable Iron.

Overview

3-1/2" to 2", Reducing Bushing, Threaded, Bushing Material: Malleable Iron.

Appleton™ RB Series reducers are explosionproof and dust-ignitionproof. They are designed to reduce conduit entries to a smaller size and are used in threaded rigid and IMC conduit systems.

Also known as: 781381736435, RB350200, APPRB350200

Specifications

Material: Malleable Iron
Diameter: 3 1/2 in, 2 in
Material: Malleable Iron
Diameter: 3 1/2 in, 2 in