
Eaton Comet 18mm tubular photoelectric sensor
Item #: 0304023
Cat #: 12100RQD03
UPC: 782113843452
$ 397.85 EA
Company wide:
0
in stock
Documents & Guides
Eaton Comet 18mm tubular photoelectric sensor, Through Beam, Right Angle, Output ON, Dual key micro, 300 mA AC/DC at 20-264 Vac/15-30 Vdc, 4 pin, AC: L1 switched, DC: NPN open collector, 20-264 Vac 50/60 Hz, 15-30 Vdc (NPN)
Overview
Eaton Comet 18mm tubular photoelectric sensor, Through Beam, Right Angle, Output ON, Dual key micro, 300 mA AC/DC at 20-264 Vac/15-30 Vdc, 4 pin, AC: L1 switched, DC: NPN open collector, 20-264 Vac 50/60 Hz, 15-30 Vdc (NPN)
Eaton's Comet Series Photoelectric Sensors is a complete line of high performance, 18 mm tubular sensors with a variety of models and modes to solve virtually any sensing problem.
Also known as: 782113843452, 12100RQD03, CUT12100RQD03
Specifications
| IP/NEMA Rating: | NEMA 1, IP69K, NEMA 4X, NEMA 12, NEMA 4 |
| Type: | Photoelectric Sensor |
| IP/NEMA Rating: | NEMA 1, IP69K, NEMA 4X, NEMA 12, NEMA 4 |
| Type: | Photoelectric Sensor |