LOW-PEAK DUAL ELEMENT

Item #: 0303997

Cat #: LPS-RK-80SP

UPC: 051712548434

$ 150.71 EA
Company wide:
5 in stock
Documents & Guides
80A 600V Class RK1 Low Peak Dual Element, Time Delay Fuse

Overview

80A 600V Class RK1 Low Peak Dual Element, Time Delay Fuse
Also known as: 051712548434, LPS-RK-80SP, BUSLPSRK80SP

Specifications

Mounting: Blade
Class: RK1
Speed: Time Delay, Slow Blow
Amps: 80
Volts AC: 600
Volts DC: 300
Interrupt Rating DC: 100 kA
Interrupt Rating AC: 300 kA
Mounting: Blade
Speed: Time Delay, Slow Blow
Volts AC: 600
Interrupt Rating DC: 100 kA
Class: RK1
Amps: 80
Volts DC: 300
Interrupt Rating AC: 300 kA