BASIC TRACK, FLOAT/SADDLE CANOPY KIT, WH

Item #: 0303952

Cat #: 6063WH

UPC: 784197606305

Call for price
Company wide:
0 in stock
Documents & Guides
Unparalleled design integrity Variety of mounting patterns, surface or stems;"U" shaped conductor provides realiable contact with connectors;Can be cut in the field For Basic 1-circuit track only. Includes 15-foot, 2-conductor cord and plug set with in-line switch. Capacity 7 amps at 120V. Not UL Listed. Single circuit track with a capacity of 20 amps at 120V per branch circuit;Available in 2', 4' and 8' lengths;White, black, and aluminum finishes Fashion;Food and Large Retailers;Retail;Hospitality

Overview

Unparalleled design integrity Variety of mounting patterns, surface or stems;"U" shaped conductor provides realiable contact with connectors;Can be cut in the field For Basic 1-circuit track only. Includes 15-foot, 2-conductor cord and plug set with in-line switch. Capacity 7 amps at 120V. Not UL Listed. Single circuit track with a capacity of 20 amps at 120V per branch circuit;Available in 2', 4' and 8' lengths;White, black, and aluminum finishes Fashion;Food and Large Retailers;Retail;Hospitality
Also known as: 784197606305, 6063WH, LOL6063WH

Specifications

Type: Connector
Color: White
Type: Connector
Color: White