PLATT logo

Ceiling Light, Outdoor, 2-Light, 60W, White

Item #: 0303930
Cat #: 7569-15
UPC: 785652756955
$ 53.19 EA
Company wide:
0 in stock
Documents & Guides
Ceiling Light, Outdoor, 2-Light, 60 Watt, Base: Medium Screw (E26), Width/Diameter: 10-1/4 inch, Finish: White, Family: Outdoor Ceiling

Overview

Ceiling Light, Outdoor, 2-Light, 60 Watt, Base: Medium Screw (E26), Width/Diameter: 10-1/4 inch, Finish: White, Family: Outdoor Ceiling
Also known as: 785652756955, 7569-15, SEA756915

Specifications

Diameter: 10 1/4 in
Base: Medium Screw (E26), Medium Screw (E26), Medium Screw (E26)
Volts AC: 120
Color: White
Wattage: 60
Mounting: Ceiling
Diameter: 10 1/4 in
Volts AC: 120
Wattage: 60
Base: Medium Screw (E26), Medium Screw (E26), Medium Screw (E26)
Color: White
Mounting: Ceiling

Customer Reviews

No reviews for this product
(0)