15 Amp Plug, Dustguard, 125V, 5-15P, Yellow

Item #: 0303875

Cat #: 1447

UPC: 078477848197

$ 15.80 EA
Company wide:
45 in stock
Documents & Guides
15 Amp, 125 Volt, NEMA 5-15P, 2P, 3W, Plug, Straight Blade, Industrial Grade, Grounding, Dustguard - Yellow.

Overview

15 Amp, 125 Volt, NEMA 5-15P, 2P, 3W, Plug, Straight Blade, Industrial Grade, Grounding, Dustguard - Yellow.

15 Amp, 125 Volt, Plug, Industrial Grade, Straight Blade, Dustguard, Grounding, Yellow

Also known as: 078477848197, 1447, LEV1447, Cord end

Specifications

NEMA Configuration: 5-15P
Type: Dustguard, Plug
Volts AC: 120
Amps: 15
Color: Yellow
NEMA Configuration: 5-15P
Volts AC: 120
Color: Yellow
Type: Dustguard, Plug
Amps: 15