Aerosol Duster - 8oz Aerosol Can w/ Trigger

Item #: 0303835

Cat #: 14085

UPC: 078254140858

$ 47.46 EA
Company wide:
156 in stock
Aerosol Duster, Application: Removes Dirt and Dust Without Damaging Sensitive Components, Includes: 8 oz Aerosol Can with Trigger

Overview

Aerosol Duster, Application: Removes Dirt and Dust Without Damaging Sensitive Components, Includes: 8 oz Aerosol Can with Trigger

A powerful blast of product removes dirt, dust and embedded debris on energized equipment. Non-flammable, safe on all plastics.

Also known as: 078254140858, 14085, CRC14085

Specifications

Color: Clear
Type: Cleaner
Size: 8 oz
Color: Clear
Size: 8 oz
Type: Cleaner