Nipple, Type: Offset, 3", Malleable Iron/Zinc Die Cast.

Item #: 0303775

Cat #: 6A9

UPC: 018997619006

$ 149.98 EA
Company wide:
0 in stock
Documents & Guides
Nipple, Type: Offset, 3 Inch, Malleable Iron/Zinc Die Cast.

Overview

Nipple, Type: Offset, 3 Inch, Malleable Iron/Zinc Die Cast.
Also known as: 018997619006, 6A9, ARL6A9

Specifications

Diameter: 3 in
Diameter: 3 in