Tumbler Switch, 20A, 120/277V, Factory Sealed

Item #: 0303738

Cat #: XS-41C

UPC: 783936930442

$ 528.38 EA
Company wide:
0 in stock
Documents & Guides
1-Pole, 20 Amp, 120/277V AC, 1-Gang, Factory Sealed Tumbler Switch, Front Operated, Explosion-Proof, Dust-Ignitionproof, 1/2" Hubs. Includes: XS Type Feed-Through Outlet Box.

Overview

1-Pole, 20 Amp, 120/277V AC, 1-Gang, Factory Sealed Tumbler Switch, Front Operated, Explosion-Proof, Dust-Ignitionproof, 1/2" Hubs. Includes: XS Type Feed-Through Outlet Box.
Also known as: 783936930442, XS-41C, KILXS41C

Features & Benefits

  • Front lever rotary operated switch assemblies.
  • Standard provisions for padlocking in either “ON” or “OFF” position.
  • The lever is connected to a threaded stainless steel shaft which passes through the cover.

Specifications

Type: Front Operated Switch, Feed Through
Volts AC: 120, 277
Color: Gray
Amps: 20
Gangs: 1
Type: Front Operated Switch, Feed Through
Color: Gray
Gangs: 1
Volts AC: 120, 277
Amps: 20