Relay Module

Item #: 0303729

Cat #: 857-357

UPC:

$ 31.07 EA
Company wide:
44 in stock
Documents & Guides
Relay Module, Nominal Input Voltage: 115 V AC/DC, 1 Changeover Contact, Limiting Continuous Current: 6 A, Yellow Status Indicator, Module Width: 6 mm

Overview

Relay Module, Nominal Input Voltage: 115 V AC/DC, 1 Changeover Contact, Limiting Continuous Current: 6 A, Yellow Status Indicator, Module Width: 6 mm

Relay module; Nominal input voltage: 115 V AC/DC; 1 changeover contact; Limiting continuous current: 6 A; Yellow status indicator; Module width: 6 mm; 2,50 mm²; gray

Also known as: 857-357, WAG857357

Specifications

Amps: 6
Type: Relay Module
Amps: 6
Type: Relay Module