Wireway, Type 1, Hinged-Cover, 8" x 8" x 60", Steel, Gray, No KOs
Item #: 0303721
Cat #: F88G60
UPC: 783510526405
$ 383.64 EA
Company wide:
10
in stock
Documents & Guides
Wireway Telescoping Fitting, Size/Dims: 8.00 x 8.00, Material/Finish: Steel/Gray, Type 12 Feed-Through Wireway.
Overview
Wireway Telescoping Fitting, Size/Dims: 8.00 x 8.00, Material/Finish: Steel/Gray, Type 12 Feed-Through Wireway.
Wireway Telescoping Fitting, Size/Dims: 8.00 x 8.00, Material/Finish: Steel/Gray, Type 12 Feed-Through Wireway.
Also known as: 783510526405, F88G60, HOFF88G60
Features & Benefits
- Lay-in Hinged-Cover Type 1 Straight Sections are used for enclosing wire and cable in wireway runs
- Sections are completely open on one side so wires and cables can be laid in along wireway run
- No pulling through of wires or cables prevents damage to insulation that often occurs in a pull-through wiring system
- Sections are available in lengths from 12 inch to 120 inch, with or without knockouts
Specifications
| Length: | 60 in |
| IP/NEMA Rating: | NEMA 1, IP30 |
| Color: | Gray |
| Width: | 8 in |
| Material: | Steel |
| Height: | 8 in |
| Number of Knockouts: | 0 |
| Knockouts: | No |
| Length: | 60 in |
| Color: | Gray |
| Material: | Steel |
| Number of Knockouts: | 0 |
| IP/NEMA Rating: | NEMA 1, IP30 |
| Width: | 8 in |
| Height: | 8 in |
| Knockouts: | No |