Decora Wallplate, 2-Gang, Nylon, Black

Item #: 0303719

Cat #: 80409-NE

UPC: 078477944349

$ 1.62 EA
Company wide:
571 in stock
Documents & Guides
2-Gang, Decora/GFCI Device Decora Wallplate, Standard Size, Thermoplastic Nylon,device Mount, - Black

Overview

2-Gang, Decora/GFCI Device Decora Wallplate, Standard Size, Thermoplastic Nylon,device Mount, - Black

Standard Size Thermoplastic Nylon Device Mount 2-Gang Decora/GFCI Device Decora Wallplate, Black

Also known as: 078477944349, 80409-NE, LEV80409NE

Specifications

Gangs: 2
Mounting: Device
Size: Standard
Type: GFCI, Decorator
Color: Black
Material: Nylon
Gangs: 2
Size: Standard
Color: Black
Mounting: Device
Type: GFCI, Decorator
Material: Nylon