Decora Wallplate, 1-Gang, Nylon, Black

Item #: 0303713

Cat #: 80401-NE

UPC: 078477216293

$ 0.84 EA
Company wide:
1,822 in stock
Documents & Guides
1-Gang, Decora/GFCI Device Decora Wallplate, Standard Size, Thermoplastic Nylon, Device Mount - Black.

Overview

1-Gang, Decora/GFCI Device Decora Wallplate, Standard Size, Thermoplastic Nylon, Device Mount - Black.

1-Gang Decora/GFCI Device Decora Wallplate, Standard Size, Thermoplastic Nylon, Device Mount, Black

Also known as: 078477216293, 80401-NE, LEV80401NE

Specifications

Mounting: Device
Size: Standard
Color: Black
Material: Thermoplastic, Nylon
Gangs: 1
Mounting: Device
Color: Black
Gangs: 1
Size: Standard
Material: Thermoplastic, Nylon